Straight Flute Hand Tap, 3/8"-16, Modified Bottoming, 4 Flutes, UNC
Mfr # 3297916
Zoro # G9300566
product price: $795.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
3/8"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3297916
Zoro #
G9300566
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
4"
Tap Thread Size
3/8"-16
Thread Length
1-1/4"
Pitch Diameter Limit
Not Rated
Thread Size
3/8"-16
55% Thread Drill Size
8.40 mm
75% Thread Drill Size
5/16 in
65% Thread Drill Size
P
Square Size
0.2850 in
Shank Length
2 17/32 in
Tap Length Standard
DIN
Size
3/8"
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Modified Bottoming, Overall Length 3.93 in, High Speed Steel, Diamond, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.