Zoro Homepage

Straight Flute Hand Tap, 3/8"-16, Modified Bottoming, 5 Flutes, UNC

  • Mfr # 3111008

  • Zoro # G9242432


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/8"-16
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
UNC
Thread Length
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3111008
Zoro #
G9242432
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
3/8"-16
Thread Length
1-1/4"
Overall Length
3-15/16"
Tap Size
3/8"
Tap Dimension Type
Inch
Shank Dia.
0.286"
65% Thread Drill Size
P
55% Thread Drill Size
8.40 mm
Tap Length Standard
DIN
Square Size
0.2860 in
Shank Length
2 17/32 in
Thread Size
3/8"-16
75% Thread Drill Size
5/16 in
Size
3/8
Pitch Diameter Limit
Not Rated

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Tap Finish
TiCN
Tap Grouping
Tap
Series
311
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Threads per Inch
16
Extended Neck
Yes
Tap Shank Standard
ANSI
Class of Fit
2B
Primary Material Application
Hardened Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H
Thread Limit
2B
Thread Standard
UNC
Measurement System
Fractional Inch
Spiral Direction
Neutral
Helix Angle
0 Degrees
Number of Pieces
1
List Number
311

Description

Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Modified Bottoming, Overall Length 3.93 in, Carbide, V, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.