Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 3/8"-16, Plug, 4 Flutes, UNC

  • Mfr # 1121305

  • Zoro # G0606300


product price: $17.49
/ea

Key Features

Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
3/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1121305
Zoro #
G0606300
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.220"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2.940"
Tap Thread Size
3/8"-16
Pitch Diameter Limit
H3
Thread Length
1-1/4"
Tap Length Standard
ANSI
75% Thread Drill Size
5/16 in
55% Thread Drill Size
8.40 mm
65% Thread Drill Size
P
Thread Size
3/8"-16
Square Size
0.2850 in
Shank Length
1 1/2 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
101
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
101
Extended Neck
Yes
Thread Limit
H3
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
All Materials
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Threads per Inch
16
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNC
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Plug, Overall Length 2.93 in, High Speed Steel, TiN, Right Hand, Thread Length 0.94 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.