Zoro Homepage

Straight Flute Hand Tap, 3/8"-16, Taper, 4 Flutes, UNC

  • Mfr # 1121208

  • Zoro # G9295946


product price: $19.79
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
3/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1121208
Zoro #
G9295946
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Tap Thread Size
3/8"-16
Thread Length
1-1/4"
Pitch Diameter Limit
H3
55% Thread Drill Size
8.40 mm
Thread Size
3/8"-16
Tap Length Standard
ANSI
75% Thread Drill Size
5/16 in
Square Size
0.2850 in
Shank Length
1 1/2 in
65% Thread Drill Size
P
Size
3/8"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
ANSI
List Number
101
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
101
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Spiral Direction
Neutral
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Thread Limit
H3
Threads per Inch
16
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Taper, Overall Length 2.93 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.94 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.