Straight Flute Hand Tap, 3/8"-24, Modified Bottoming, 4 Flutes, UNF
Mfr # 3298016
Zoro # G9300575
product price: $840.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
3/8"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3298016
Zoro #
G9300575
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
4"
Pitch Diameter Limit
Not Rated
Tap Thread Size
3/8"-24
Thread Length
1-1/4"
65% Thread Drill Size
R
Square Size
0.2850 in
Tap Length Standard
DIN
Shank Length
2 17/32 in
Thread Size
3/8"-24
75% Thread Drill Size
8.50 mm
55% Thread Drill Size
11/32 in
Size
3/8"
Description
Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Modified Bottoming, Overall Length 3.93 in, High Speed Steel, Diamond, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.