Zoro Homepage

Straight Flute Hand Tap, 3/8"-24, Modified Bottoming, 5 Flutes, UNF

  • Mfr # 1005112408

  • Zoro # G9293435


product price: $54.19
/ea

Key Features

Tap Thread Size
3/8"-24
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Thread Length
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005112408
Zoro #
G9293435
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/8"-24
Thread Length
1-1/4"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Pitch Diameter Limit
H4
Tap Size
3/8"
Square Size
0.2850 in
55% Thread Drill Size
11/32 in
Shank Length
1 21/32 in
65% Thread Drill Size
R
75% Thread Drill Size
8.50 mm
Thread Size
3/8"-24
Size
3/8"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Material
Powdered Metal
Tap Style
Straight Flute (Hand)
List Number
10051
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
10051
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P
Threads per Inch
24
Measurement System
Fractional Inch
Thread Limit
H4
Extended Neck
Yes
Primary Material Application ISO Code
H
Thread Standard
UNF
Shank Type - Machining
Straight
Secondary Material Application
Steel
Spiral Direction
Neutral
Primary Material Application
Hardened Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Modified Bottoming, Overall Length 2.93 in, Powdered Metal, V, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.