Straight Flute Hand Tap, 3/8"-24, Plug, 4 Flutes, UNF
Mfr # 1591508
Zoro # G9297793
product price: $19.19
/eaKey Features
Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
3/8"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1591508
Zoro #
G9297793
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Pitch Diameter Limit
Not Rated
Thread Length
1-1/4"
Tap Thread Size
3/8"-24
55% Thread Drill Size
11/32 in
Square Size
0.2860 in
Tap Length Standard
ANSI
75% Thread Drill Size
8.50 mm
Shank Length
1 1/2 in
Thread Size
3/8"-24
65% Thread Drill Size
R
Size
3/8"
Description
Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Plug, Overall Length 2.94 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.94 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.