Zoro Homepage

Straight Flute Hand Tap, 3/8"-24, Taper, 4 Flutes, UNF

  • Mfr # 1121501

  • Zoro # G2772625


product price: $10.79
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
3/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1121501
Zoro #
G2772625
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Thread Length
1-1/4"
Tap Thread Size
3/8"-24
Pitch Diameter Limit
H3
Thread Size
3/8"-24
Square Size
0.2850 in
65% Thread Drill Size
R
Shank Length
1 1/2 in
55% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50 mm
Tap Length Standard
ANSI
Size
3/8"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
101
Tap Grouping
Tap
Tap Thread Type
UNF
Number of Pieces
1
Standards
ANSI
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
101
Spiral Direction
Neutral
Thread Limit
H3
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Threads per Inch
24
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNF
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Taper, Overall Length 2.93 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 0.94 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.