Straight Flute Hand Tap, #4-40, Modified Bottoming, 4 Flutes, UNC
Mfr # 3110108
Zoro # G9300076
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
#4
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3110108
Zoro #
G9300076
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
0.141"
Tap Size
#4
Tap Dimension Type
Inch
Overall Length
56.00mm
Tap Thread Size
#4-40
Pitch Diameter Limit
Not Rated
Thread Length
9/16"
Square Size
0.1100 in
Shank Length
1 15/32 in
55% Thread Drill Size
3/32 in
65% Thread Drill Size
2.30 mm
Thread Size
#4-40
75% Thread Drill Size
2.20 mm
Tap Length Standard
DIN
Size
#4
Description
Straight Flute Tap, Thread Size #4-40, UNC, Modified Bottoming, Overall Length 2.2 in, Carbide, V, Right Hand, Thread Length 0.3 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit Not Applicable, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.