Zoro Homepage

Straight Flute Hand Tap, #4-40, Plug, 4 Flutes, UNC

  • Mfr # 3142203

  • Zoro # G2769378


product price: $12.19
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Cobalt
Tap Chamfer
Plug
Tap Size
#4
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3142203
Zoro #
G2769378
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Size
#4
Tap Dimension Type
Inch
Overall Length
1-7/8"
Thread Length
9/16"
Pitch Diameter Limit
H7
Tap Thread Size
#4-40
75% Thread Drill Size
2.20 mm
Thread Size
#4-40
Shank Length
1 9/32 in
65% Thread Drill Size
2.30 mm
55% Thread Drill Size
3/32 in
Square Size
0.1090 in
Size
#4

Details

Item
Straight Flute Hand Tap
Tap Material
Cobalt
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
114
Tap Finish
Nitride
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
114
Primary Material Application
Composite
Thread Standard
UNS
Spiral Direction
Neutral
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Limit
H7
Extended Neck
Yes
Primary Material Application ISO Code
O
Threads per Inch
40
Measurement System
Pipe
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #4-40, UNC, Plug, Overall Length 1.87 in, Cobalt, Nitride, Right Hand, Thread Length 0.3 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H7, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.