Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 5/16"-18, Modified Bottoming, 4 Flutes, UNC

  • Mfr # 3297716

  • Zoro # G9300541


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3297716
Zoro #
G9300541
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
90.00mm
Pitch Diameter Limit
Not Rated
Thread Length
1-1/8"
Tap Thread Size
5/16"-18
75% Thread Drill Size
F
Tap Length Standard
DIN
Square Size
0.2380 in
Shank Length
2 5/32 in
65% Thread Drill Size
17/64 in
Thread Size
5/16"-18
55% Thread Drill Size
I
Size
5/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
Diamond
List Number
329
Cutting Direction - Machining
Right Hand
Series
329
Class of Fit
2B
Extended Neck
Yes
Tap Shank Standard
ANSI
Thread Limit
2B
Spiral Direction
Neutral
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Threads per Inch
18
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Modified Bottoming, Overall Length 3.54 in, High Speed Steel, Diamond, Right Hand, Thread Length 0.67 in, 75 Percent Thread Drill Size F, Thread Limit 2B, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.