Zoro Homepage

Straight Flute Hand Tap, 5/16"-18, Modified Bottoming, 5 Flutes, UNC

  • Mfr # 3110808

  • Zoro # G9300121


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/16"-18
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
UNC
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3110808
Zoro #
G9300121
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
5/16"-18
Tap Dimension Type
Inch
Overall Length
90.00mm
Pitch Diameter Limit
Not Rated
Tap Size
5/16"
Thread Length
1-1/8"
Shank Dia.
0.318"
Square Size
0.2380 in
75% Thread Drill Size
F
Thread Size
5/16"-18
Shank Length
2 5/32 in
55% Thread Drill Size
I
65% Thread Drill Size
17/64 in
Tap Length Standard
DIN
Size
5/16"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
TiCN
List Number
311
Cutting Direction - Machining
Right Hand
Series
311
Thread Standard
UNC
Tap Shank Standard
ANSI
Extended Neck
Yes
Spiral Direction
Neutral
Primary Material Application
Hardened Steel
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Threads per Inch
18
Primary Material Application ISO Code
H
Class of Fit
2B
Thread Limit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Modified Bottoming, Overall Length 3.54 in, Carbide, V, Right Hand, Thread Length 0.67 in, 75 Percent Thread Drill Size F, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.