Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 5/16"-18, Plug, 4 Flutes

  • Mfr # 1812400

  • Zoro # G9311084


product price: $17.19
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1812400
Zoro #
G9311084
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.381"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Tap Thread Size
5/16"-18
Pitch Diameter Limit
H3
Thread Length
1-1/4"
65% Thread Drill Size
17/64 in
Thread Size
5/16"-18
Square Size
0.2850 in
75% Thread Drill Size
F
Shank Length
1 33/64 in
55% Thread Drill Size
I

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright
Number of Pieces
1
Tap Grouping
STI Tap
List Number
126
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
126
Measurement System
Fractional Inch
Threads per Inch
18
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Neck
No
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Thread Limit
H3
Secondary Material Application ISO Code
K, N, P
Material Grade - Machining
126
Shank Type - Machining
Straight
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.834 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.