Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 5/16"-18, Plug, 4 Flutes, UNC

  • Mfr # 1120708

  • Zoro # G9295921


product price: $15.99
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120708
Zoro #
G9295921
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Thread Length
1-1/8"
Pitch Diameter Limit
H3
Tap Thread Size
5/16"-18
65% Thread Drill Size
17/64 in
Square Size
0.2380 in
Thread Size
5/16"-18
Shank Length
1 3/8 in
75% Thread Drill Size
F
55% Thread Drill Size
I
Tap Length Standard
ANSI
Size
5/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
List Number
101
Standards
ANSI
Tap Finish
TiCN
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
101
Shank Type - Machining
Straight
Threads per Inch
18
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Measurement System
Fractional Inch
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Thread Limit
H3
Primary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2.72 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.83 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.