Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 5/16"-24, Modified Bottoming, 5 Flutes, UNF

  • Mfr # 1005112008

  • Zoro # G9293426


product price: $55.79
/ea

Key Features

Tap Thread Size
5/16"-24
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1005112008
Zoro #
G9293426
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/16"-24
Shank Dia.
0.318"
Pitch Diameter Limit
H4
Thread Length
1-1/8"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Tap Size
5/16"
Thread Size
5/16"-24
55% Thread Drill Size
9/32 in
Shank Length
1 19/32 in
65% Thread Drill Size
J
75% Thread Drill Size
I
Square Size
0.2380 in
Size
5/16

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Number of Pieces
1
Tap Grouping
Tap
Tap Material
Powdered Metal
Tap Style
Straight Flute (Hand)
Tap Finish
TiCN
List Number
10051
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
10051
Primary Material Application ISO Code
H
Shank Type - Machining
Straight
Threads per Inch
24
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Thread Standard
UNF
Spiral Direction
Neutral
Extended Neck
Yes
Thread Limit
H4
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Modified Bottoming, Overall Length 2.72 in, Powdered Metal, V, Right Hand, Thread Length 0.67 in, 75 Percent Thread Drill Size I, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.