Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 5/16"-24, Plug, 4 Flutes, UNF

  • Mfr # 1121008

  • Zoro # G9666011


product price: $14.69
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1121008
Zoro #
G9666011
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Pitch Diameter Limit
H3
Tap Thread Size
5/16"-24
Thread Length
1-1/8"
Square Size
0.2380 in
55% Thread Drill Size
9/32 in
75% Thread Drill Size
I
Tap Length Standard
ANSI
65% Thread Drill Size
J
Thread Size
5/16"-24
Shank Length
1 3/8 in
Size
5/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNF
Tap Grouping
Tap
Number of Pieces
1
List Number
101
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
101
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Neutral
Thread Limit
H3
Tap Shank Standard
ANSI
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Threads per Inch
24
Thread Standard
UNF
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Primary Material Application
All Materials
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Plug, Overall Length 2.72 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.83 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.