Zoro Homepage

Straight Flute Hand Tap, 5/16"-24, Plug, 4 Flutes, UNF

  • Mfr # 1591100

  • Zoro # G3729363


product price: $10.79
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1591100
Zoro #
G3729363
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Thread Length
1-1/8"
Pitch Diameter Limit
Not Rated
Tap Thread Size
5/16"-24
65% Thread Drill Size
J
Tap Length Standard
ANSI
Thread Size
5/16"-24
Square Size
0.2380 in
75% Thread Drill Size
I
Shank Length
1 3/8 in
55% Thread Drill Size
9/32 in
Size
5/16"

Description

Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Plug, Overall Length 2.72 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.84 in, 75 Percent Thread Drill Size I, Thread Limit Not Applicable, Class of Fit 2B+

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.