Straight Flute Hand Tap, 5/8"-11, Bottoming, 5 Flutes, UNC

  • Mfr # 1005302308

  • Zoro # G9294327


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/8"-11
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNC
List Number
10053
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005302308
Zoro #
G9294327
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
5/8"-11
Pitch Diameter Limit
H5
Overall Length
110.00mm
Thread Length
1-13/16"
Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
65% Thread Drill Size
13.90 mm
Shank Length
2 3/16 in
75% Thread Drill Size
13.60 mm
Tap Length Standard
DIN
Square Size
0.3590 in
Thread Size
5/8"-11
55% Thread Drill Size
14.20 mm
Size
5/8"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNC
List Number
10053
Tap Grouping
Tap
Tap Finish
TiCN
Tap Style
Straight Flute (Hand)
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
Powdered Metal
Cutting Direction - Machining
Right Hand
Series
10053
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Thread Limit
H5
Threads per Inch
11
Extended Neck
Yes
Thread Standard
UNC
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Bottoming, Overall Length 4.33 in, Powdered Metal, V, Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.