Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 5/8"-11, Plug, 4 Flutes, UNC

  • Mfr # 1593708

  • Zoro # G9297827


product price: $52.49
/ea

Key Features

Shank Dia.
0.480"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
5/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1593708
Zoro #
G9297827
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Tap Thread Size
5/8"-11
Pitch Diameter Limit
Not Rated
Thread Length
1-13/16"
Tap Length Standard
ANSI
Square Size
0.3600 in
65% Thread Drill Size
13.90 mm
75% Thread Drill Size
13.60 mm
Shank Length
1 25/32 in
Thread Size
5/8"-11
55% Thread Drill Size
14.20 mm
Size
5/8"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
TiCN
Standards
ANSI
List Number
101H
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
101H
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Extended Neck
Yes
Thread Limit
H10
Threads per Inch
11
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNC
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Plug, Overall Length 3.81 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.36 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.