Straight Flute Hand Tap, 5/8"-18, Bottoming, 5 Flutes, UNF

  • Mfr # 1005602508

  • Zoro # G9294923


product price: $85.45
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/8"-18
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1005602508
Zoro #
G9294923
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
5/8"-18
Tap Dimension Type
Inch
Pitch Diameter Limit
H5
Thread Length
1-13/16"
Tap Size
5/8"
Shank Dia.
0.480"
Overall Length
3-13/16"
Thread Size
5/8"-18
55% Thread Drill Size
14.80 mm
65% Thread Drill Size
37/64 in
Shank Length
1 21/32 in
Square Size
0.3590 in
75% Thread Drill Size
14.50 mm
Size
5/8"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Tap Style
Straight Flute (Hand)
List Number
10056
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
TiCN
Tap Material
Powdered Metal
Tap Grouping
Tap
Series
10056
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Threads per Inch
18
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Measurement System
Fractional Inch
Spiral Direction
Neutral
Thread Limit
H5
Primary Material Application ISO Code
K, N
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/8 In.-18, UNF, Bottoming, Overall Length 3.81 in, Powdered Metal, V, Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.