Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 5/8"-18, Plug, 4 Flutes, UNF

  • Mfr # 1114000

  • Zoro # G9295903


product price: $40.59
/ea

Key Features

Shank Dia.
0.480"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
5/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1114000
Zoro #
G9295903
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Tap Thread Size
5/8"-18
Pitch Diameter Limit
H2
Thread Length
1-13/16"
Shank Length
1 25/32 in
55% Thread Drill Size
14.80 mm
65% Thread Drill Size
37/64 in
75% Thread Drill Size
14.50 mm
Tap Length Standard
ANSI
Square Size
0.3590 in
Thread Size
5/8"-18
Size
5/8"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
ANSI
List Number
101
Tap Grouping
Tap
Tap Finish
Bright
Tap Thread Type
UNF
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
101
Primary Material Application
All Materials
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H2
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
UNF
Threads per Inch
18
Spiral Direction
Neutral
Measurement System
Fractional Inch
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/8 In.-18, UNF, Plug, Overall Length 3.81 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.36 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.