Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 5/8"-18, Plug, 4 Flutes, UNF

  • Mfr # 1125901

  • Zoro # G9297741


product price: $39.39
/ea

Key Features

Shank Dia.
0.480"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
5/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1125901
Zoro #
G9297741
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Pitch Diameter Limit
Not Rated
Thread Length
1-13/16"
Tap Thread Size
5/8"-18
55% Thread Drill Size
14.80 mm
Shank Length
1 25/32 in
Tap Length Standard
ANSI
65% Thread Drill Size
37/64 in
Square Size
0.3600 in
Thread Size
5/8"-18
75% Thread Drill Size
14.50 mm
Size
5/8"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
ANSI
Number of Pieces
1
List Number
101H
Tap Finish
Oxide
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
101H
Extended Neck
Yes
Spiral Direction
Neutral
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Threads per Inch
18
Thread Standard
UNF
Thread Limit
H10
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/8 In.-18, UNF, Plug, Overall Length 3.81 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1.36 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit Not Applicable, Class of Fit 2B+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.