Zoro Homepage

Straight Flute Hand Tap, 5/8"-18, Plug, 4 Flutes, UNF

  • Mfr # 1739400

  • Zoro # G3663283


product price: $70.99
/ea

Key Features

Shank Dia.
0.480"
Tap Material
Cobalt
Tap Chamfer
Plug
Tap Size
5/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1739400
Zoro #
G3663283
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Thread Length
1-13/16"
Pitch Diameter Limit
H3
Tap Thread Size
5/8"-18
Square Size
0.3590 in
Tap Length Standard
ANSI
65% Thread Drill Size
37/64 in
55% Thread Drill Size
14.80 mm
Shank Length
1 31/32 in
75% Thread Drill Size
14.50 mm
Thread Size
5/8"-18
Size
5/8"

Description

Straight Flute Tap, Thread Size 5/8 In.-18, UNF, Plug, Overall Length 3.81 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1.81 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.