Zoro Homepage

Straight Flute Hand Tap, 5/8"-18, Taper, 4 Flutes, UNF

  • Mfr # 1123900

  • Zoro # G7545964


product price: $39.19
/ea

Key Features

Shank Dia.
0.480"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
5/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1123900
Zoro #
G7545964
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Tap Thread Size
5/8"-18
Pitch Diameter Limit
H3
Thread Length
1-13/16"
65% Thread Drill Size
37/64 in
Square Size
0.3590 in
Shank Length
1 25/32 in
55% Thread Drill Size
14.80 mm
Thread Size
5/8"-18
Tap Length Standard
ANSI
75% Thread Drill Size
14.50 mm
Size
5/8"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright
List Number
101
Tap Thread Type
UNF
Number of Pieces
1
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
101
Threads per Inch
18
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Thread Limit
H3
Tap Shank Standard
ANSI
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
UNF
Measurement System
Fractional Inch
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/8 In.-18, UNF, Taper, Overall Length 3.81 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.36 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.