Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, #6-32, Modified Bottoming, 4 Flutes, UNC

  • Mfr # 3110208

  • Zoro # G9300085


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
#6
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3110208
Zoro #
G9300085
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
56.00mm
Tap Thread Size
#6-32
Pitch Diameter Limit
Not Rated
Thread Length
11/16"
75% Thread Drill Size
#36
Square Size
0.1100 in
55% Thread Drill Size
#32
Shank Length
1 13/32 in
Tap Length Standard
DIN
Thread Size
#6-32
65% Thread Drill Size
#34
Size
#6

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
TiCN
List Number
311
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
311
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Limit
2B
Threads per Inch
32
Measurement System
Pipe
Tap Shank Standard
ANSI
Extended Neck
Yes
Shank Type - Machining
Straight
Class of Fit
2B
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #6-32, UNC, Modified Bottoming, Overall Length 2.2 in, Carbide, V, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size #36, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.