Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 7/16"-14, Bottoming, 4 Flutes, UNC

  • Mfr # 2494603

  • Zoro # G9295291


product price: $23.29
/ea

Key Features

Shank Dia.
0.323"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
7/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2494603
Zoro #
G9295291
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Pitch Diameter Limit
H3
Tap Thread Size
7/16"-14
Thread Length
1-7/16"
55% Thread Drill Size
W
Thread Size
7/16"-14
Shank Length
1 7/16 in
Square Size
0.2400 in
75% Thread Drill Size
U
65% Thread Drill Size
V
Size
7/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Nitride
Tap Grouping
Tap
Tap Thread Type
UNC
Number of Pieces
1
List Number
240
Series
240
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, N
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Secondary Material Application ISO Code
N1
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Standard
UNC
Secondary Material Application
Aluminum
Thread Limit
H3
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Threads per Inch
14
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Bottoming, Overall Length 3.15 in, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 0.85 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.