Zoro Homepage

Straight Flute Hand Tap, 7/16"-14, Modified Bottoming, 5 Flutes, UNC

  • Mfr # 3111208

  • Zoro # G9300155


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/16"-14
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
UNC
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3111208
Zoro #
G9300155
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
7/16"-14
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Thread Length
1-7/16"
Shank Dia.
0.323"
Overall Length
4"
Tap Size
7/16"
Thread Size
7/16"-14
Tap Length Standard
DIN
65% Thread Drill Size
V
55% Thread Drill Size
W
75% Thread Drill Size
U
Square Size
0.2420 in
Shank Length
3 1/16 in
Size
7/16"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
UNC
Tap Finish
TiCN
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
List Number
311
Series
311
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Thread Standard
UNC
Extended Neck
Yes
Thread Limit
2B
Measurement System
Fractional Inch
Threads per Inch
14
Primary Material Application
Hardened Steel
Spiral Direction
Neutral
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Modified Bottoming, Overall Length 3.93 in, Carbide, V, Right Hand, Thread Length 0.86 in, 75 Percent Thread Drill Size U, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.