Zoro Homepage

Straight Flute Hand Tap, 7/16"-14, Modified Bottoming, 5 Flutes, UNC

  • Mfr # 3298116

  • Zoro # G9300584


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/16"-14
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
UNC
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3298116
Zoro #
G9300584
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/16"-14
Tap Dimension Type
Inch
Thread Length
1-7/16"
Overall Length
4"
Pitch Diameter Limit
Not Rated
Tap Size
7/16"
Shank Dia.
0.323"
55% Thread Drill Size
W
Thread Size
7/16"-14
Tap Length Standard
DIN
Square Size
0.2420 in
65% Thread Drill Size
V
Shank Length
3 1/16 in
75% Thread Drill Size
U
Size
7/16"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
UNC
Tap Style
Straight Flute (Hand)
List Number
329
Tap Grouping
Tap
Tap Material
High Speed Steel
Tap Finish
Diamond
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
329
Shank Type - Machining
Straight
Class of Fit
2B
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper
Tap Shank Standard
ANSI
Primary Material Application ISO Code
N
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Limit
2B
Measurement System
Fractional Inch
Thread Standard
UNC
Threads per Inch
14
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Modified Bottoming, Overall Length 3.93 in, High Speed Steel, Diamond, Right Hand, Thread Length 0.86 in, 75 Percent Thread Drill Size U, Thread Limit 2B, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.