Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 7/16"-14, Plug, 4 Flutes, UNC

  • Mfr # 1051608

  • Zoro # G9295736


product price: $23.89
/ea

Key Features

Shank Dia.
0.323"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
7/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1051608
Zoro #
G9295736
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Thread Length
1-7/16"
Pitch Diameter Limit
H2
Tap Thread Size
7/16"-14
Thread Size
7/16"-14
Shank Length
1 7/16 in
75% Thread Drill Size
U
Square Size
0.2420 in
65% Thread Drill Size
V
55% Thread Drill Size
W
Tap Length Standard
ANSI
Size
7/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
List Number
101
Tap Finish
TiCN
Tap Thread Type
UNC
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
101
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNC
Shank Type - Machining
Straight
Threads per Inch
14
Primary Material Application
All Materials
Thread Limit
H2
Spiral Direction
Neutral
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Plug, Overall Length 3.15 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.07 in, 75 Percent Thread Drill Size U, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.