Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 7/16"-14, Plug, 4 Flutes, UNC

  • Mfr # 1602107

  • Zoro # G9295501


product price: $19.49
/ea

Key Features

Shank Dia.
0.323"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
7/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1602107
Zoro #
G9295501
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Thread Length
1-7/16"
Tap Thread Size
7/16"-14
Pitch Diameter Limit
H5
Thread Size
7/16"-14
Shank Length
1 7/16 in
Square Size
0.2420 in
65% Thread Drill Size
V
Tap Length Standard
ANSI
55% Thread Drill Size
W
75% Thread Drill Size
U
Size
7/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
Nitride/Oxide
List Number
101C
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
101C
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Threads per Inch
14
Extended Neck
Yes
Spiral Direction
Neutral
Thread Limit
H5
Primary Material Application ISO Code
K, N
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Plug, Overall Length 3.15 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1.07 in, 75 Percent Thread Drill Size U, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.