Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 7/16"-20, Bottoming, 4 Flutes, UNF

  • Mfr # 1005301308

  • Zoro # G9294232


product price: $71.39
/ea

Key Features

Shank Dia.
0.323"
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Size
7/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005301308
Zoro #
G9294232
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
4"
Tap Thread Size
7/16"-20
Pitch Diameter Limit
H5
Thread Length
1-7/16"
Tap Length Standard
DIN
75% Thread Drill Size
9.95 mm
65% Thread Drill Size
10.00 mm
55% Thread Drill Size
10.20 mm
Thread Size
7/16"-20
Square Size
0.2420 in
Shank Length
2 3/16 in
Size
7/16"

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
10053
Tap Grouping
Tap
Tap Finish
TiCN
Number of Pieces
1
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
10053
Tap Shank Standard
ANSI
Primary Material Application ISO Code
K, N
Thread Standard
UNF
Thread Limit
H5
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Threads per Inch
20
Spiral Direction
Neutral
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Bottoming, Overall Length 3.93 in, Powdered Metal, V, Right Hand, Thread Length 0.86 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.