Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 7/16"-20, Modified Bottoming, 5 Flutes, UNF

  • Mfr # 3111308

  • Zoro # G9300164


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/16"-20
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3111308
Zoro #
G9300164
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
7/16"-20
Thread Length
1-7/16"
Tap Size
7/16"
Tap Dimension Type
Inch
Shank Dia.
0.323"
Pitch Diameter Limit
Not Rated
Overall Length
4"
Square Size
0.2420 in
Thread Size
7/16"-20
Tap Length Standard
DIN
Shank Length
3 1/16 in
65% Thread Drill Size
10.00 mm
55% Thread Drill Size
10.20 mm
75% Thread Drill Size
9.95 mm
Size
7/16"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Tap Material
High Speed Steel
Tap Finish
TiCN
Tap Style
Straight Flute (Hand)
Tap Grouping
Tap
List Number
311
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
311
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H
Spiral Direction
Neutral
Class of Fit
2B
Tap Shank Standard
ANSI
Threads per Inch
20
Primary Material Application
Hardened Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Standard
UNF
Thread Limit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Modified Bottoming, Overall Length 3.93 in, Carbide, V, Right Hand, Thread Length 0.86 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.