Zoro Homepage

Straight Flute Hand Tap, 7/16"-20, Plug, 4 Flutes, UNF

  • Mfr # 1739700

  • Zoro # G3667422


product price: $31.49
/ea

Key Features

Shank Dia.
0.323"
Tap Material
Cobalt
Tap Chamfer
Plug
Tap Size
7/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1739700
Zoro #
G3667422
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Tap Thread Size
7/16"-20
Thread Length
1-7/16"
Pitch Diameter Limit
H3
Tap Length Standard
ANSI
Square Size
0.2420 in
Shank Length
1 11/16 in
Thread Size
7/16"-20
Size
7/16"

Description

Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Plug, Overall Length 3.15 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1.44 in, Thread Limit H3, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.