Straight Flute Hand Tap, 7/8"-14, Bottoming, 5 Flutes, UNF

  • Mfr # 1005203208

  • Zoro # G9293907


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/8"-14
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005203208
Zoro #
G9293907
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
7/8"-14
Tap Dimension Type
Inch
Overall Length
5"
Pitch Diameter Limit
H3
Tap Size
7/8"
Thread Length
2-7/32"
Shank Dia.
0.697"
65% Thread Drill Size
13/16 in
Shank Length
2 1/4 in
Square Size
0.5220 in
55% Thread Drill Size
20.90 mm
Tap Length Standard
DIN
Thread Size
7/8"-14
75% Thread Drill Size
20.40 mm
Size
7/8"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Tap Material
Powdered Metal
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Straight Flute (Hand)
Tap Finish
TiCN
List Number
10052
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
10052
Extended Neck
Yes
Primary Material Application ISO Code
K, N
Thread Limit
H3
Measurement System
Fractional Inch
Spiral Direction
Neutral
Thread Standard
UNF
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Threads per Inch
14
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/8 In.-14, UNF, Bottoming, Overall Length 4.92 in, Powdered Metal, V, Right Hand, Thread Length 1.33 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.