Straight Flute Hand Tap, 7/8"-14, Bottoming, 5 Flutes, UNF

  • Mfr # 1005303208

  • Zoro # G9294415


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/8"-14
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005303208
Zoro #
G9294415
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
7/8"-14
Shank Dia.
0.697"
Thread Length
2-7/32"
Overall Length
5"
Pitch Diameter Limit
H3
Tap Dimension Type
Inch
Tap Size
7/8"
65% Thread Drill Size
13/16 in
55% Thread Drill Size
20.90 mm
Tap Length Standard
DIN
Shank Length
2 1/4 in
Thread Size
7/8"-14
Square Size
0.5220 in
75% Thread Drill Size
20.40 mm
Size
7/8"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Material
Powdered Metal
Tap Style
Straight Flute (Hand)
List Number
10053
Tap Grouping
Tap
Tap Finish
TiCN
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
10053
Measurement System
Fractional Inch
Coolant Fed
Coolant Through
Thread Limit
H3
Shank Type - Machining
Straight
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Tap Shank Standard
ANSI
Extended Neck
Yes
Primary Material Application ISO Code
K, N
Spiral Direction
Neutral
Threads per Inch
14
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/8 In.-14, UNF, Bottoming, Overall Length 4.92 in, Powdered Metal, V, Right Hand, Thread Length 1.33 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.