Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 7/8"-14, Bottoming, 5 Flutes, UNF

  • Mfr # 1005303308

  • Zoro # G9294424


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/8"-14
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Shank Dia.
0.697"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005303308
Zoro #
G9294424
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
7/8"-14
Shank Dia.
0.697"
Thread Length
2-7/32"
Pitch Diameter Limit
H5
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
5"
Shank Length
2 1/4 in
Square Size
0.5220 in
Thread Size
7/8"-14
75% Thread Drill Size
20.40 mm
55% Thread Drill Size
20.90 mm
65% Thread Drill Size
13/16 in
Tap Length Standard
DIN
Size
7/8"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Number of Pieces
1
Tap Material
Powdered Metal
Tap Grouping
Tap
Tap Finish
TiCN
Tap Style
Straight Flute (Hand)
List Number
10053
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
10053
Shank Type - Machining
Straight
Thread Standard
UNF
Primary Material Application ISO Code
K, N
Coolant Fed
Coolant Through
Threads per Inch
14
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Spiral Direction
Neutral
Extended Neck
Yes
Thread Limit
H5
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/8 In.-14, UNF, Bottoming, Overall Length 4.92 in, Powdered Metal, V, Right Hand, Thread Length 1.33 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.