Straight Flute Hand Tap, 7/8"-14, Plug, 4 Flutes, UNF
Mfr # 1115800
Zoro # G9296743
product price: $68.69
/eaKey Features
Shank Dia.
0.697"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
7/8"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1115800
Zoro #
G9296743
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Thread Length
2-7/32"
Tap Thread Size
7/8"-14
Pitch Diameter Limit
H2
55% Thread Drill Size
20.90 mm
Square Size
0.5220 in
Tap Length Standard
ANSI
Thread Size
7/8"-14
65% Thread Drill Size
13/16 in
75% Thread Drill Size
20.40 mm
Shank Length
2 5/32 in
Size
7/8"
Description
Straight Flute Tap, Thread Size 7/8 In.-14, UNF, Plug, Overall Length 4.68 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.67 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H2, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.