Zoro Homepage

Straight Flute Hand Tap, 7/8"-14, Plug, 4 Flutes, UNF

  • Mfr # 1145800

  • Zoro # G2577714


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.697"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
7/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1145800
Zoro #
G2577714
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Pitch Diameter Limit
H6
Thread Length
2-7/32"
Tap Thread Size
7/8"-14
Thread Size
7/8"-14
Shank Length
2 5/32 in
75% Thread Drill Size
20.40 mm
Square Size
0.5220 in
65% Thread Drill Size
13/16 in
Tap Length Standard
ANSI
55% Thread Drill Size
20.90 mm
Size
7/8"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
List Number
101
Tap Grouping
Tap
Standards
ANSI
Tap Finish
Bright
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
101
Extended Neck
Yes
Threads per Inch
14
Thread Limit
H6
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Measurement System
Fractional Inch
Thread Standard
UNF
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/8 In.-14, UNF, Plug, Overall Length 4.68 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.67 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H6, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.