Zoro Homepage

Straight Flute Hand Tap, 7/8"-20, Plug, 6 Flutes, UNEF

  • Mfr # 1682100

  • Zoro # G9298256


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/8"-20
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNEF
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1682100
Zoro #
G9298256
UPC #
-
Country of Origin
Brazil

Dimensions

Tap Thread Size
7/8"-20
Tap Dimension Type
Inch
Tap Size
7/8"
Overall Length
4-11/16"
Pitch Diameter Limit
H3
Thread Length
2-7/32"
Shank Dia.
0.697"
Thread Size
7/8"-20
Shank Length
2 5/32 in
Square Size
0.5230 in
Size
7/8"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNEF
Tap Style
Straight Flute (Hand)
Tap Finish
Bright
Tap Material
High Speed Steel
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
List Number
101N
Cutting Direction - Machining
Right Hand
Series
101N
Thread Standard
UNEF
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Threads per Inch
20
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/8 In.-20, UNEF, Plug, Overall Length 4.68 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.67 in, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.