Straight Flute Hand Tap, 7/8"-9, Bottoming, 5 Flutes, UNC

  • Mfr # 1005303008

  • Zoro # G9294397


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/8"-9
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNC
Tap Size
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005303008
Zoro #
G9294397
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
7/8"-9
Tap Size
7/8"
Pitch Diameter Limit
H3
Tap Dimension Type
Inch
Overall Length
5-1/2"
Shank Dia.
0.697"
Thread Length
2-7/32"
55% Thread Drill Size
51/64 in
65% Thread Drill Size
25/32 in
Thread Size
7/8"-9
Square Size
0.5220 in
Tap Length Standard
DIN
75% Thread Drill Size
19.50 mm
Shank Length
2 27/32 in
Size
7/8"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNC
Tap Finish
TiCN
List Number
10053
Tap Grouping
Tap
Tap Material
Powdered Metal
Number of Pieces
1
Tap Style
Straight Flute (Hand)
Thread Direction
Right Hand
Series
10053
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, N
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Extended Neck
Yes
Threads per Inch
9
Thread Standard
UNC
Thread Limit
H3
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/8 In.-9, UNC, Bottoming, Overall Length 5.51 in, Powdered Metal, V, Right Hand, Thread Length 1.33 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.