Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 7/8"-9, Plug, 4 Flutes, UNC

  • Mfr # 1009000

  • Zoro # G9296655


product price: $85.45
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.697"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
7/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1009000
Zoro #
G9296655
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Tap Thread Size
7/8"-9
Pitch Diameter Limit
H2
Thread Length
2-7/32"
Square Size
0.5220 in
75% Thread Drill Size
19.50 mm
Thread Size
7/8"-9
Shank Length
2 5/32 in
65% Thread Drill Size
25/32 in
55% Thread Drill Size
51/64 in
Tap Length Standard
ANSI
Size
7/8

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
101
Tap Thread Type
UNC
Tap Grouping
Tap
Standards
ANSI
Tap Finish
Bright
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
101
Threads per Inch
9
Primary Material Application
All Materials
Thread Standard
UNC
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Extended Neck
Yes
Thread Limit
H2
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/8 In.-9, UNC, Plug, Overall Length 4.68 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.67 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.