Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 7/8"-9, Plug, 4 Flutes, UNC

  • Mfr # 1145508

  • Zoro # G9297662


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.697"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
7/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1145508
Zoro #
G9297662
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Tap Thread Size
7/8"-9
Thread Length
2-7/32"
Pitch Diameter Limit
H6
Square Size
0.5220 in
Thread Size
7/8"-9
Tap Length Standard
ANSI
65% Thread Drill Size
25/32 in
55% Thread Drill Size
51/64 in
Shank Length
2 5/32 in
75% Thread Drill Size
19.50 mm
Size
7/8"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
Standards
ANSI
Tap Grouping
Tap
List Number
101
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
101
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Thread Standard
UNC
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Measurement System
Fractional Inch
Thread Limit
H6
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
9
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/8 In.-9, UNC, Plug, Overall Length 4.68 in, High Speed Steel, TiN, Right Hand, Thread Length 1.67 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H6, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.