Zoro Homepage

Straight Flute Hand Tap, #8-32, Bottoming, 4 Flutes, UNC

  • Mfr # 1024408

  • Zoro # G2771225


product price: $11.19
/ea

Key Features

Shank Dia.
0.168"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
#8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1024408
Zoro #
G2771225
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Pitch Diameter Limit
H3
Tap Thread Size
#8-32
Thread Length
3/4"
55% Thread Drill Size
3.60 mm
Tap Length Standard
ANSI
Thread Size
#8-32
65% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.40 mm
Shank Length
1 5/32 in
Square Size
0.1310 in
Size
#8

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
TiCN
Tap Thread Type
UNC
List Number
102
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
102
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Neck
Yes
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Threads per Inch
32
Secondary Material Application ISO Code
K, N, P
Thread Limit
H3
Thread Standard
UNC
Spiral Direction
Neutral
Primary Material Application
All Materials
Measurement System
Pipe
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-32, UNC, Bottoming, Overall Length 2.12 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.47 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.