Zoro Homepage

Straight Flute Hand Tap, #8-32, Modified Bottoming, 4 Flutes, UNC

  • Mfr # 1005110808

  • Zoro # G9293374


product price: $38.79
/ea

Key Features

Shank Dia.
0.168"
Tap Material
Powdered Metal
Tap Chamfer
Modified Bottoming
Tap Size
#8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005110808
Zoro #
G9293374
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Pitch Diameter Limit
H3
Tap Thread Size
#8-32
Thread Length
3/4"
65% Thread Drill Size
3.50 mm
Shank Length
1 11/32 in
75% Thread Drill Size
3.50 mm
Thread Size
#8-32
55% Thread Drill Size
3.60 mm
Square Size
0.1310 in
Size
#8

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
TiCN
Number of Pieces
1
List Number
10051
Series
10051
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Standard
UNC
Measurement System
Pipe
Extended Neck
Yes
Primary Material Application
Hardened Steel
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H
Thread Limit
H3
Secondary Material Application ISO Code
P
Threads per Inch
32
Secondary Material Application
Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-32, UNC, Modified Bottoming, Overall Length 2.12 in, Powdered Metal, V, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.50 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.