Zoro Homepage

Straight Flute Hand Tap, #8-32, Modified Bottoming, 4 Flutes, UNC

  • Mfr # 3110308

  • Zoro # G9300094


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.168"
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
#8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3110308
Zoro #
G9300094
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
63.00mm
Thread Length
3/4"
Pitch Diameter Limit
Not Rated
Tap Thread Size
#8-32
75% Thread Drill Size
3.40 mm
65% Thread Drill Size
3.50 mm
Square Size
0.1310 in
Thread Size
#8-32
55% Thread Drill Size
3.60 mm
Tap Length Standard
DIN
Shank Length
1 5/8 in
Size
#8

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
UNC
List Number
311
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
311
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Measurement System
Pipe
Thread Limit
2B
Class of Fit
2B
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Spiral Direction
Neutral
Threads per Inch
32
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-32, UNC, Modified Bottoming, Overall Length 2.48 in, Carbide, V, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.