Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, #8-32, Plug, 4 Flutes, UNC

  • Mfr # 1594300

  • Zoro # G3632413


product price: $8.39
/ea

Key Features

Shank Dia.
0.168"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
#8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1594300
Zoro #
G3632413
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Pitch Diameter Limit
Not Rated
Tap Thread Size
#8-32
Thread Length
3/4"
55% Thread Drill Size
3.60 mm
Thread Size
#8-32
65% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.40 mm
Tap Length Standard
ANSI
Shank Length
1 5/32 in
Square Size
0.1310 in
Size
#8

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
ANSI
List Number
102H
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
Bright
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
102H
Primary Material Application
All Materials
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S
Threads per Inch
32
Thread Standard
UNC
Thread Limit
H10
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Measurement System
Pipe
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-32, UNC, Plug, Overall Length 2.12 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.47 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit Not Applicable, Class of Fit 2B+

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.