Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, #8-32, Plug, 4 Flutes, UNC

  • Mfr # 3145203

  • Zoro # G2769299


product price: $9.29
/ea

Key Features

Shank Dia.
0.168"
Tap Material
Cobalt
Tap Chamfer
Plug
Tap Size
#8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3145203
Zoro #
G2769299
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Pitch Diameter Limit
H7
Thread Length
3/4"
Tap Thread Size
#8-32
Square Size
0.1310 in
Shank Length
1 11/32 in
55% Thread Drill Size
3.60 mm
65% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.40 mm
Thread Size
#8-32
Size
#8

Details

Item
Straight Flute Hand Tap
Tap Material
Cobalt
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Nitride
Number of Pieces
1
Tap Grouping
Tap
List Number
114
Cutting Direction - Machining
Right Hand
Series
114
Threads per Inch
32
Extended Neck
Yes
Thread Standard
UNS
Shank Type - Machining
Straight
Spiral Direction
Neutral
Primary Material Application
Composite
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
O
Thread Limit
H7
Measurement System
Pipe
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-32, UNC, Plug, Overall Length 2.12 in, Cobalt, Nitride, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H7, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.