Zoro Homepage

Straight Flute Hand Tap, #8-36, Bottoming, 4 Flutes, UNF

  • Mfr # 1014705

  • Zoro # G2772430


product price: $9.59
/ea

Key Features

Shank Dia.
0.168"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
#8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014705
Zoro #
G2772430
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Thread Length
3/4"
Tap Thread Size
#8-36
Pitch Diameter Limit
H2
Shank Length
1 5/32 in
55% Thread Drill Size
#27
Square Size
0.1310 in
65% Thread Drill Size
9/64 in
Thread Size
#8-36
75% Thread Drill Size
9/64 in
Tap Length Standard
ANSI
Size
#8

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
Number of Pieces
1
Standards
ANSI
Tap Grouping
Tap
List Number
102
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
102
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
H2
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Primary Material Application
All Materials
Thread Standard
UNF
Measurement System
Pipe
Spiral Direction
Neutral
Threads per Inch
36
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-36, UNF, Bottoming, Overall Length 2.12 in, High Speed Steel, TiN, Right Hand, Thread Length 0.47 in, 75 Percent Thread Drill Size 9/64 in, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.