Straight Flute Hand Tap, 9/16"-12, Bottoming, 5 Flutes, UNC

  • Mfr # 1005301808

  • Zoro # G9294275


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
9/16"-12
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNC
Tap Size
9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005301808
Zoro #
G9294275
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
9/16"-12
Tap Size
9/16"
Shank Dia.
0.429"
Tap Dimension Type
Inch
Overall Length
110.00mm
Thread Length
1-21/32"
Pitch Diameter Limit
H3
75% Thread Drill Size
12.20 mm
55% Thread Drill Size
1/2 in
Shank Length
2 11/32 in
Tap Length Standard
DIN
Thread Size
9/16"-12
Square Size
0.3220 in
65% Thread Drill Size
12.50 mm
Size
9/16"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNC
Number of Pieces
1
List Number
10053
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Material
Powdered Metal
Tap Style
Straight Flute (Hand)
Tap Grouping
Tap
Series
10053
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, N
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Standard
UNC
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Thread Limit
H3
Extended Neck
Yes
Coolant Fed
Coolant Through
Threads per Inch
12
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 9/16 In.-12, UNC, Bottoming, Overall Length 4.33 in, Powdered Metal, V, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.