Straight Flute Hand Tap, 9/16"-12, Plug, 4 Flutes, UNC
Mfr # 1123108
Zoro # G9296183
product price: $39.39
/eaKey Features
Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
9/16"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1123108
Zoro #
G9296183
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Tap Thread Size
9/16"-12
Pitch Diameter Limit
H3
Thread Length
1-21/32"
75% Thread Drill Size
12.20 mm
Shank Length
1 5/8 in
65% Thread Drill Size
12.50 mm
Tap Length Standard
ANSI
Square Size
0.3220 in
Thread Size
9/16"-12
55% Thread Drill Size
1/2 in
Size
9/16"
Description
Straight Flute Tap, Thread Size 9/16 In.-12, UNC, Plug, Overall Length 3.59 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.